DESCRIPTION

  • Adjustable after the pour
  • Includes clamping collar, coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ Above- Grade Flashing Drain PVC SCH40 Round Nickel- Bronze

S8334PNR

Diameter:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Finish Line™
Color Finish
Nickel
Color Finish Category
Nickel Tones
Diameter
4 in
End Connection 1
FIP
Height
8-9/16 in
Material
Plastic
Material Type
PVC

Starting at
$88.96
EACH
  • QUANTITY