Sioux Chief

25 yd. Wet Proof Roll

Part #S743  |  Manufacturer Part #743-25

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleans copper tube and fittings for soldering
  • Great general purpose cleaning pad
  • Use wet or dry

Documents

Specifications

Color Finish: Red

Color Finish Category: Reds

Length: 6 in

Material: Plastic

Size: 25 yd

Width: 4 in