DESCRIPTION

  • Adjustable after the pour
  • Includes clamping collar, coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ ABS Adjustable Floor Drain with Nickel Ring & Strainer

S8333ANR

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Finish Line™
Diameter
6-1/2 in
Drain Opening
3 in
Height
1/2 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$88.96
EACH
  • QUANTITY

DOCUMENTS