DESCRIPTION

  • Can be adapted for standard, shallow-depth, or deep-bury installations
  • Modular design allows for interchangeable accessories
  • Structurally rugged to stand up to job site abuse
  • Unique flapper creates a tighter seal than other backwater valves

Sioux Chief ABS Backwater Valve with 16 in. Shallow Access Sleeve Kit

S869S3AS

Valve Size:

3 in

SPECIFICATIONS

ASME Specifications
ASME A112.14.1-2003
End Connection 1
Solvent Weld
Height
5-3/4 in
Material
Plastic
Material Type
ABS, PVC
Maximum Pressure
10 psi
Recommended Valve Application
Water
UL Listed
No
Valve Size
3 in
Width
8-1/2 in

Starting at
$48.8
EACH
  • QUANTITY