DESCRIPTION

  • Durable swivel ring
  • Easy installation
  • Gasket seals inside pipe
  • Large outlet and smooth inner walls with no obstructions of ledges to cause clogs

Sioux Chief PushTite™ ABS Closet Flange in Black

S887GAM

Fits Pipe Size:

4 in

SPECIFICATIONS

Collection
PushTite™
Color Finish
Black
End Connection 1
Flanged
Fits Pipe Size
4 in
Material
Plastic
Material Type
ABS

Starting at
$19.32
EACH
  • QUANTITY

DOCUMENTS