DESCRIPTION

  • Acid resistant and chemically inert
  • Combine with FIP adapters to make your own cleanouts
  • Highly durable
  • Will not seize up on ABS or PVC

Sioux Chief Flush Plug in Black

S879

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1-1/2 in
Material
Plastic
Material Type
ABS

Starting at
$1.74
EACH
  • QUANTITY