DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ ABS Drain Floor with 5 in. Ring & Strainer Nickel Bronze

S83225ANR

Drain Opening:

2 in

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Finish Line™
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
6-1/2 in
Drain Opening
2 in
End Connection 1
No Hub
Height
4-3/8 in
Material
Plastic
Material Type
ABS

Starting at
$53.38
EACH
  • QUANTITY