Sioux Chief ABS Flashing Drain S863HA23

DESCRIPTION

  • Designed with threaded brass inserts for collar screws

Sioux Chief ABS Flashing Drain

S863HA23

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
ASTM Specifications
ASTM D-2661, ASTM D-2665
Diameter
8-1/2 in
Drain Opening
2 in
End Connection 1
FIP
Height
6-3/8 in
Material
Plastic
Material Type
ABS

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS