DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ ABS Floor Drain with brass Ring & Strainer

S8322ANR

Drain Opening:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Finish Line™
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5-1/2 in
Drain Opening
2 in
End Connection 1
No Hub
Height
4-3/8 in
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$71.68
EACH
  • QUANTITY