DESCRIPTION

  • Constructed with threaded brass inserts

Sioux Chief ABS Flush Cleanout Bushing

S8754A

Fits Pipe Size:

4 in

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fits Pipe Size
4 in
Material
Plastic
Material Type
ABS

Starting at
$7.38
EACH
  • QUANTITY

DOCUMENTS