DESCRIPTION

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

Sioux Chief ABS Heavy Duty Shower Pan Drain

S8212AQRB

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$61.0
EACH
  • QUANTITY