DESCRIPTION

  • Corrosion resistant swivel ring is engineered for maximum strength
  • Durable single piece construction

Sioux Chief TKO™ ABS Inside Closet Flange

S888A

Fits Pipe Size:

3 in

SPECIFICATIONS

Collection
TKO™
Color Finish
Black
End Connection 1
Flanged
Fits Pipe Size
3 in
Material
Plastic
Material Type
ABS

Starting at
$4.33
EACH
  • QUANTITY

DOCUMENTS