DESCRIPTION

  • Corrosion proof, and impact resistant
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Releasable locking mechanism

Sioux Chief Swivel J-Hanger™ ABS J-Hook with Nail in Black

S5539

Fits Pipe Size:

4 in

SPECIFICATIONS

Collection
Swivel J-Hanger™
Color Finish
White
Fits Pipe Size
4 in
Material
Plastic
Material Type
ABS

Starting at
$1.16
EACH
  • QUANTITY

DOCUMENTS