DESCRIPTION

  • Corrosion resistant swivel ring is engineered for maximum strength
  • Full-flow fitting, no restriction

Sioux Chief FullFlush™ ABS Ring Closet Flange

S889AOM

Fits Pipe Size:

4 in

SPECIFICATIONS

Collection
FullFlush™
Color Finish
Black
End Connection 1
Hub
Fits Pipe Size
4 in
Material
Plastic
Material Type
ABS

Starting at
$10.68
EACH
  • QUANTITY

DOCUMENTS