DESCRIPTION

  • Corrosion resistant swivel ring is engineered for maximum strength
  • Full-flow fitting, no restriction

Sioux Chief DropKick® ABS Spigot 45 Degree Swivel Ring Closet Flange

S88945AM

Fits Pipe Size:

3 in

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
Collection
DropKick®
Color Finish
Black
End Connection 1
Spigot
Fits Pipe Size
3 in
Height
4-7/8 in
Material
Plastic
Material Type
ABS

Starting at
$15.25
EACH
  • QUANTITY

DOCUMENTS