2 in. Inside Caulk Plastic Stainless Steel Shower Drain

You last purchased this on
 
Sioux Chief

821 Series 2 in. Inside Caulk Plastic Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

821 Series 2 in. Inside Caulk Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #S821200ASQ
  • Item #4107060
  • Manufacturer Part #821-200ASQ
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2005
Adjustable:
Yes
Collection:
821 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel
Grate Diameter:
4-7/16 in
Grate Shape:
Square
Outlet Type:
Inside Caulk