DESCRIPTION

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

Sioux Chief ABS Stainless Steel Shower Drain

S821270A

Drain Opening:

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
2 in
Height
3-5/8 in
Material
Plastic
Material Type
ABS

Starting at
$9.91
EACH
  • QUANTITY