1 in. Brass PEX Crimp Plug
PowerPEX® 1 in. Brass PEX Crimp Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- One piece construction
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Plug
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass