1 in. PEX Plug

You last purchased this on
 
Sioux Chief

AccuCrimp™ 1 in. PEX Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

AccuCrimp™ 1 in. PEX Plug

  • Fast #
  • Part #S640XP14
  • Item #3924595
  • Manufacturer Part #640XP14
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full-flow fitting, no restriction
  • Requires Certification

Specifications

ASTM:
ASTM F-2159
CARB OTC LEED Compliant:
No
Collection:
AccuCrimp™
End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polyphenylsulfone
Maximum Temperature:
194
Pressure - Maximum:
44 psi