DESCRIPTION

  • Internal FIP threads accept shower arms or tub nipples
  • Shower-lock models for application with wallboard or fiberglass units

Sioux Chief Adapter

S647C4E

Fitting Sizes:

1 in x 1 in

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM D-2846
CARB OTC LEED Compliant
No
End Connection 1
FIP
End Connection 2
CPVC
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$27.7
EACH
  • QUANTITY