1/2 x 1/4 in. Brass OD Compression Valve Tee
This product has been replaced by
Manufacturer Part #601Q20V
Add-A-Line™ 1/2 x 1/4 in. Brass OD Compression Valve Tee
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for adding humidifiers, dishwashers, ice makers or any new water line
-
Lead Law Compliant, Not Certified
Specifications
- Collection:
- Add-A-Line™
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- OD Compression
- End Connections:
- Female Sweat x OD Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass