7/8 in. Compression Copper Coupling

You last purchased this on
 
Sioux Chief

7/8 in. Compression Copper Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

7/8 in. Compression Copper Coupling

  • Fast #
  • Part #S600G312CPK
  • Item #3924623
  • Manufacturer Part #600-G312CPK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Safe for repair of cold and hot water lines
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
7/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
7/8 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Copper
Origin:
Domestic