DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ Adjustable 6- 1/2 in. Round Drain Nickel

S832HNR

Drain Opening:

SPECIFICATIONS

ASTM Specifications
ASTM D2665
Collection
Finish Line™
Color Finish
Nickel Bronze
Color Finish Category
Nickel Tones
Diameter
6-1/2 in
Drain Opening
4 in
End Connection 1
Hub
Height
4-1/2 in
Material
Plastic
Material Type
ABS
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.62
EACH
  • QUANTITY