DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ Adjustable Ductile Iron No-Hub Connection-6 1/2 in.

S8344DIR

Fits Pipe Size:

4 in

SPECIFICATIONS

ASME Specifications
ASME A112.36.2M
Collection
Finish Line™
Fits Pipe Size
4 in
Material
Ductile Iron

Starting at
$109.22
EACH
  • QUANTITY