DESCRIPTION

  • Adjustable after the pour
  • Includes clamping collar, coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ Adjustable Flashing Drain

S8332DNR

MORE SIZES AVAILABLE

  • PRICE

    DRAIN OPENING

     
  • 2 in

    S83322DNR 

    $123.53
    $121.93
    Call for Pricing Call us for price $123.53 $121.93
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • S83323DNR 

    $123.53
    $121.93
    Call for Pricing Call us for price $123.53 $121.93
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Collection
Finish Line™
End Connection 1
Cast Iron
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
No
Material
Nickel Bronze
NSF Certified
No