DESCRIPTION
- Adapt to any standard FIP adapters
- Threads are stronger than pipe threads and prevent cross-threading
- Withstands light foot traffic
Sioux Chief Adjustable Floor Drain
S8423PI
Drain Opening:
SPECIFICATIONS
- ASTM Specifications
- ASTM D-2661, ASTM D-2665
- Diameter
- 4-1/2 in
- Drain Opening
- 3 in
- End Connection 1
- MIPT
- Height
- 3-3/8 in
- Material
- Plastic
- Material Type
- PVC
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday