DESCRIPTION

  • Adapt to any standard FIP adapters
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic

Sioux Chief On-Grade Adjustable Floor Drain with Square Ring Round Strainer

S8423PNQ

Fits Pipe Size:

3 in - 4 in

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Adjustable
Yes
CARB OTC LEED Compliant
No
Collection
On-Grade
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5-7/8 in
Drain Opening
3 in
End Connection 1
Hub
Fits Pipe Size
3 in - 4 in
GSA Approved
No
Height
5-1/8 in
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS, PVC
NSF Certified
No

Starting at
$63.55
EACH
  • QUANTITY

DOCUMENTS