DESCRIPTION

  • Adjustable after the pour
  • Coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ Adjustable On-Grade Round Cleanout with Ring and Cover

S8344DNR

Fits Pipe Size:

4 in

SPECIFICATIONS

Collection
Finish Line™
Color Finish
Nickel Bronze
Color Finish Category
Nickel Tones
Fits Pipe Size
4 in
Material
Ductile Iron

Starting at
$139.71
EACH
  • QUANTITY