DESCRIPTION

  • Large open vent area for exceptional air intake
  • Sealing membrane and actuating device within unit spin with each activation
  • Unit is sealed within a protective sleeve during construction

Sioux Chief TurboVent™ Air Admittance Valve ABS Adapter Kit

S69612A

Fits Pipe Size:

2 in

SPECIFICATIONS

ASSE Standards
ASSE 1050, ASSE 1051
ASTM Specifications
ASTM D-2661
Collection
TurboVent™
Fits Pipe Size
2 in
Height
2-1/8 in
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS
Width
2-11/16 in

Starting at
$31.02
EACH
  • QUANTITY