Aluminum, Cast Iron Strainer Aluminum Dome Bottom

You last purchased this on
 
Sioux Chief

Aluminum, Cast Iron Strainer Aluminum Dome Bottom

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Aluminum, Cast Iron Strainer Aluminum Dome Bottom

  • Fast #
  • Part #S861AD
  • Item #1704856
  • Manufacturer Part #861-AD
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aluminum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in high heat discharge applications
  • Aluminum dome bottom strainer
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Aluminum
Drain Component Type:
Grate
Material:
Aluminum
Product Type:
Strainer
Trim Ring:
No