DESCRIPTION

  • Fingers grab and hold tube for "hands free" installation
  • Made in the USA

Sioux Chief TwinTalon™ Black Poly Twin Talon

S55523

Fits Pipe Size:

1/2 in - 3/4 In

SPECIFICATIONS

Collection
TwinTalon™
Fits Pipe Size
1/2 in - 3/4 In
Height
1-1/32 in
Material
Plastic
Material Type
Polyethylene
Width
1-17/32 in

Starting at
$0.13
EACH
  • QUANTITY

DOCUMENTS