DESCRIPTION

  • Fits inside 2' x 4' wall when strapped to 2" pipe
  • Includes: 1 bracket, 2 small clamps, and 1 snap-lock band

Sioux Chief GridIron™ Bracket System

S57122

Length:

10-5/8 in

SPECIFICATIONS

Collection
GridIron™
Color Finish
Black
Fits Pipe Size
1 in
Length
10-5/8 in
Material
Plastic, Stainless Steel
Material Type
PVC

Starting at
$6.78
EACH
  • QUANTITY

DOCUMENTS