DESCRIPTION

  • One-piece construction

Sioux Chief PEX x MPT Brass Adapter

S646XG23

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
MPT
End Connections
PEX x MPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass