DESCRIPTION

  • Bolt base loads into any flange
  • Completely corrosion proof bolts
  • Fits under most bolt caps
  • Improved adaptability—open end nut now fits 1/2 sockets
  • Made in the USA
  • Redesigned threads provide increased strength and smoother, faster threading

Sioux Chief Bulk Open Nut Bolt

S427

Diameter:

3-1/2 in

SPECIFICATIONS

Diameter
3-1/2 in
Length
3-1/2 in
Material
Plastic
Material Type
Nylon

Starting at
$0.56
EACH
  • QUANTITY