Thermostatic Cartridge for TempControl 400 series

You last purchased this on
 
Symmons Industries

Thermostatic Cartridge for TempControl 400 series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Thermostatic Cartridge for TempControl 400 series

  • Fast #
  • Part #SYM7-400NW
  • Item #4697762
  • Manufacturer Part #7-400NW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass, Bronze, Stainless Steel construction
  • TempControl cartridge for 7-400 valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Faucet Part Type:
Cartridge
Height:
3 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Stainless Steel, Plastic
NSF:
NSF 372
NSF Certified:
Yes
WaterSense Labeled:
No
Width:
3 in