DESCRIPTION

  • Five year commercial warranty
  • Limited lifetime residential warranty
  • Stainless steel piston and thermal motor with Turbulator™

Sioux Chief Cartridge Unit

S7200NW

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
TempControl 5 and 6 Series
Color Finish
Bronze
Color Finish Category
Bronze Tones
Lead Law Compliant
Yes
Material
Stainless Steel

Starting at
$694.08
EACH
  • QUANTITY