DESCRIPTION

  • Over 1-1/2" of vertical adjustment available
  • Plug included with threaded brass insert for cover screw
  • Withstands light foot traffic

Sioux Chief Cast Iron Cover with Nickel-Bronze

S85144N

Fits Pipe Size:

4 in

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Nickel Tones
Fits Pipe Size
4 in
Height
4-3/4 in
Material
Cast Iron

Starting at
$122.0
EACH
  • QUANTITY

DOCUMENTS