DESCRIPTION

  • Acid-resistant coating
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

Sioux Chief Fat Max™ Cast Iron Drain

S8604PIU

Diameter:

8-5/8 in

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Fat Max™
Diameter
8-5/8 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Height
6-3/4 in
Material
Cast Iron

Starting at
$113.84
EACH
  • QUANTITY