DESCRIPTION

  • Adapt to any standard FIP adapters
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic

Sioux Chief On-Grade Cast Iron Round Nickel Bronze Ring and Strainer

S842ILNR

Fits Pipe Size:

4 in

SPECIFICATIONS

Adjustable
Yes
CARB OTC LEED Compliant
No
Collection
On-Grade
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
6-1/2 in
Drain Opening
4 in
End Connection 1
MIPT
Fits Pipe Size
4 in
GSA Approved
No
Height
2-3/8 in
IAPMO Listed
Yes
Material
Cast Iron
NSF Certified
No

Starting at
$68.63
EACH
  • QUANTITY

DOCUMENTS