DESCRIPTION

  • Set screw allows up to 1-1/2" of vertical adjustment over pipe or fitting
  • Withstands light foot traffic

Sioux Chief Cast Iron Topper Adjustable Accessess Cover for Medium Connection

S8503I

Fits Pipe Size:

6-5/8 in

SPECIFICATIONS

Fits Pipe Size
6-5/8 in
Height
3 in
Material
Cast Iron

Starting at
$53.38
EACH
  • QUANTITY

DOCUMENTS