DESCRIPTION

  • Bagged set includes: 1 bridge, 1 base, and 1 base insert/bag

Sioux Chief Channel Clamp Set

S5225501

Fits Pipe Size:

1 in

SPECIFICATIONS

Color Finish
Black
End Connection 1
CTS
FM Approved
No
Fits Pipe Size
1 in
UL Listed
No

Starting at
$0.92
EACH
  • QUANTITY