DESCRIPTION

  • Clamps 1/4" to 1" CTS tube
  • Releasable locking mechanism
  • Variable clamping tension allows for expansion and contraction of tube

Sioux Chief TouchDown™ Clamp

S55011

Fits Pipe Size:

1/8 in - 1 in

SPECIFICATIONS

Collection
TouchDown™
Color Finish
Black
Fits Pipe Size
1/8 in - 1 in
Material
Plastic
Material Type
Nylon

Starting at
$0.64
EACH
  • QUANTITY