DESCRIPTION

  • Base creates a tight seal that helps provide a continuous sanitary seal between base and toilet
  • Cap threads on to base and is less likely to get lost or knocked off
  • Taller cap eliminates the need to cut bolts

Sioux Chief Closet Bolt Cover Cap in White

S4402W

Diameter:

1-1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
1-1/2 in
Material
Plastic

Starting at
$2.8
per BAG
  • QUANTITY