DESCRIPTION

  • Corrosion resistant
  • Holds 5 floors for head test
  • Knockout will not break apart and cannot fall down drain pipe
  • Proven performance, improved design

Sioux Chief TKO™ Closet Flange with Stainless Steel Swivel

S886PTM

Fits Pipe Size:

3 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
TKO™
End Connection 1
Hub
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic, Stainless Steel
Material Type
430, PVC

Starting at
$8.65
EACH
  • QUANTITY