DESCRIPTION

  • Allows for installation in 2 x 4 wall cavity
  • Designed to provide continuous protection, without maintenance
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief Mini-Rester™ Compression Tee Connection Hammer Arrestor

S660GTC1

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 1010
ASSE Standards
ASSE 1010
Collection
Mini-Rester™
End Connection 1
OD Compression
End Connection 2
OD Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Material
Brass, Copper
Maximum Pressure
350 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/8 in x 3/8 in