DESCRIPTION

  • Eliminates tedious measuring
  • Ideal for closet or urinal stub out adapters
  • Replaces male adapters when hex is not necessary

Sioux Chief Compression x MIP Brass Adapter

S61422C

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
MIP
End Connections
Compression x MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass