DESCRIPTION

  • Prevent leaks by using preformed copper
  • Strong arm bracket with one 1/2" LockBlocks™

Sioux Chief Copper and Steel PEX Lavatory Rough-In Kit

S689X2101

Length:

6 in

SPECIFICATIONS

Lead Law Compliant
Yes
Length
6 in
Material
Copper, Steel
Material Type
Type L

Starting at
$7.62
EACH
  • QUANTITY