Copper Left Hand Tub Spout Elbow
Series 613 Copper Left Hand Tub Spout Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 1/2 in male sweat connection
- One-piece design eliminates joints behind the wall
- For use with right offset model for left-handed tub/shower installation
- Made in the USA
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-88 2003
- Collection:
- Series 613
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Tub Spout Elbow
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- WaterSense Labeled:
- No