DESCRIPTION

  • Branch size: 1/2 in
  • Trunk size: 1 in PEX x Spin Closed

Sioux Chief PowerPex® Copper Male Sweat Manifold

S672X40

Outlet Quantity:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-1960, ASTM F-2159
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
PowerPex®
End Connection 1
Male Sweat
End Connection 2
Male Sweat
Fitting Size 1
1 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Outlet Quantity
4
Size
1 in x 1/2 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.82
EACH
  • QUANTITY