DESCRIPTION

  • For use with sweat, push-fitting and compression valves
  • Type L copper

Sioux Chief PowerPex® Copper PEX Copper Straight Stub-Out Elbow

S630XE

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
Collection
PowerPex®
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Size
1 in x 1 in
Type
Straight
Width
6 in